Beli magnetic lock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAFELE Magnet Opener with Holder
    Mulai

    Rp159.900

    HAFELE Magnet Opener with Holder
    Deskripsi:
    Area of application : for doors made from wood, glass, ceramic tiles, laminates and non-ferrous materials with door thicknesses ≤25 mm, particularly suitable as child safety lock, unlocks the latchbolt so that the door can be opened
    atribut:
    • Area Of Application: for doors made from wood, glass, ceramic tiles, laminates and non-ferrous materials with door thicknesses ≤25 mm, particularly suitable as child safety lock, unlocks the latchbolt so that the door can be opened
    • Color/Finish: White
    • Installation: for screw fixing or glue fixing with adhesive strips
    • Material: Plastic
  2. SUGATSUNE Magnetic Catch with Switch
    Mulai

    Rp549.900

    SUGATSUNE Magnetic Catch with Switch
    atribut:
    • Attracting Force (N): 29.4
    • Body Color: Black
    • Finish Material: (Body) Polycarbonate / Black (Adsorption Plate) Steel / Nickel Plating (Back Plate) Steel / Nickel Plating
    • Height (mm): 11.2
    • Included Accessories: Suction plate, back plate
    • Length L (mm): 45
    • Main Unit Material: Polycarbonate (PC)
    • Maximum Switching Current (A): DC0.5
    • Maximum Switching Power (W): 10
    • Maximum Switching Voltage (V): DC100
    • Type: With switch
    • Type of Operation: At the time of suction plate suction: Switch ON
  3. HAFELE Magnetic Lock System for Door V2
    Mulai

    Rp269.900

    HAFELE Magnetic Lock System for Door V2
    atribut:
    • Area Of Application: For all types of doors with thickness of 16–25 mm, particularly suitable as child protection, the whatlock® magnetic key unlocks the latchbolt so that the door can be opened
    • Material: Plastic
    • Finish/Colour: White/blue
    • Version: with adhesive strips
    • Installation: For screw fixing or glue fixing
  4. SDC Electromagnetic and Electromechanical Lock
    Mulai

    Rp12.999.900

    SDC Electromagnetic and Electromechanical Lock
    atribut:
    • UNSPSC: 46171503
    • For use with: Access Control
    • Includes: Mounting Hardware
    • Input Voltage (V): 12/24 DC
    • Opening Action: Electromagnetic or Manual
    • Options Included: Dual Voltage
    • Package Quantity: 1
    • Release Delay: Instantaneous
    • Standards: UL Listed
  5. Jantek Electromagnetic Lock
    Mulai

    Rp2.299.900

    Jantek Electromagnetic Lock
    atribut:
    • Surface Magnet Strike Plate Dimension (mm): 251x47x25
    • Power: DC 12V/24V
    • Current (mA): 400/600
    • Holding Face (lbs): 600
    • Installation: One way swing door / Sliding door
  6. HAFELE Push Cathces Hole with Magne
    Mulai

    Rp78.900

    HAFELE Push Cathces Hole with Magne
    Deskripsi:
    Push latch pin
    atribut:
    • Area Of Application: Suitable for push to open door
    • Material: Plastic and/or magnet
    • Installation: Fixing with screw
    • Version: Push latch pin 40/37
    • Finish: With magnet
  7. Paloma Magnetic Door Lock (Kunci Pintu Magnet)
    Mulai

    Rp799.900

    Paloma Magnetic Door Lock (Kunci Pintu Magnet)
    atribut:
    • Material: Zamak Alloy
  8. IDEC Selector Switch with Key (Saklar Selektor Kunci)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  9. Solution Finger Print & Access Control
    Mulai

    Rp3.999.900

    Solution Finger Print & Access Control
    Deskripsi:
    - Fasilitas AC : 50 Time Zones, 5 Grouping, 10 Combination.- Standalone, Tidak memerlukan komputer- Jenis Matching : 1:1 dan 1:N- Fitur Stardard: TFT LCD Full Color, Wireless Wifi Internal, USB Flash Disk, Door Controller, Alarm Function, Scheduled Bell, Timezone, Workcode, Funtion Key- Weigend Port: untuk koneksi Fingerprint/RFID tambahan.- TFT LCD dan Speaker untuk identifikasi signal- SUDAH INCLUDE SOFTWARE, Data Absensi dapat ditarik ke komputer, lalu mencetak berbagai macam laporan kehadiran, dan dapat juga digunakan untuk perhitungan laporan pengajian sesuai dengan perusahaan anda.
    atribut:
    • Interface: TCP/IP (RJ45 dan Wireless), USB Disk.
    • Voltage (V): 12
    • Current (A): 2
    • User Capacity: 3000 Fingerprint
    • Log Capacity: 30000
    • Response Time (s): <= 1
  10. SUGATSUNE Magnet Touch Latch
    Mulai

    Rp50.900

    SUGATSUNE Magnet Touch Latch
    Deskripsi:
    -A door opens just by pushing lightly with fingers, and a handle or a know are unnecessary.-When closing a door, just pushing lightly with fingers, the magnet will catch a door.-Catch, cross recess round wood screw, cross recess countersunk wood screw
    atribut:
    • Color: Brown
    • Total Length: 43mm
    • Adhesion Strength (N): 11.8
  11. TRUSCO Magnetic Holder
    Mulai

    Rp239.900

    TRUSCO Magnetic Holder
    Deskripsi:
    Do not screw in to deep. Too deep threadening may make magnet fall out.
    atribut:
    • Adsorption Ability (N): 139
    • Magnet Dimension (mm): 15
    • Magnet Height (mm): 5
    • Height (mm): 10
    • Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
    • Maximum Temperature (°C): 80
    • Mounting Screw: 4.5 Depth M5 x 0.8
    • Outside Diameter (mm): 20
    • Purpose of Use: For embedding in jig and tool and various adsorption purposes.
  12. RS PRO Single Door Access Control Door Magnet
    Mulai

    Rp2.899.900

    RS PRO Single Door Access Control Door Magnet
    Deskripsi:
    Readers - Ingersoll RandRS PRO Mini Single Door Magnetic LockWith a holding force of up to 600lbs, our high quality range RS PRO presents this aluminium strong and durable magnetic lock. With a current draw of 500 mA at 12 V dc and 250 mA at 24 V dc. Applications may feature security doors, laboratories, or any other environment where remote door operation is needed via door magnets.Typical ApplicationsAccess control door magnets can be used across various domestic and commercial applications and offer solutions where a high security level is required. In some environments doors are required to be held open under normal conditions and them automatically released in the event of fire alarms and evacuation. Door magnets ensure that doors close automatically, and are securely closed. Magnetic door holders are suitable for a range of applications, such as schools, nursing homes, and hospitals, to form part of a high quality security system.
    atribut:
    • Door type: Single Door
    • Supply Voltage (V): 12 DC, 24 DC
  13. GETRA Disc Mill (Mixer)
    Mulai

    Rp8.899.900

    GETRA Disc Mill (Mixer)
    atribut:
    • Voltage (V): 220
    • Phase: 1
  14. Solution Magnetic Door Lock for Acces Glass Door
    Mulai

    Rp5.699.900

    Solution Magnetic Door Lock for Acces Glass Door
    Deskripsi:
    Produk ini adalah material tambahan untuk pemasangan akses door merk Solution (https://www.monotaro.id/shopbybrand/brand?brand=solution&q=Solution)
    atribut:
    • Dimensions (mm): 210x35x21
    • Holding Force (kg): 136
    • Power Input: 12 VDC 330 mA
  15. Solution Door Access Machine (Mesin Absen)
    Mulai

    Rp729.900

    Solution Door Access Machine (Mesin Absen)
    Deskripsi:
    - Standalone, Tidak memerlukan komputer- Fitur Stardard: RFID Proximity Reader, Alarm Function.- Skeaker untuk identifikasi signal
  16. OMRON Small Safety Door Switch D4NS (Saklar Pintu Pengaman)
    Mulai

    Rp529.900

    OMRON Small Safety Door Switch D4NS (Saklar Pintu Pengaman)
    Deskripsi:
    In addition to the conventional 1NC / 1NO and 2NC, the next-generation safety door switch contact configuration that supports multiple contacts, man-hours, and micro-loads is available in a 3-contact type of 2NC / 1NO and 3NC. Also released M12 connector type that saves labor and facilitates replacement work. Standardized Au clad contact with high contact reliability. Applicable to both general load and minute load.
  17. Fingerspot Attendance Machine & Door Access Control (Mesin Absensi & Akses Kontrol Pintu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

    Fingerspot Attendance Machine & Door Access Control (Mesin Absensi & Akses Kontrol Pintu)
    Deskripsi:
    Mesin dengan ukuran minimalis yang memiliki fungsi ganda, baik mesin absensi sidik jari-fingerprint untuk mencatat jam kehadiran sekaligus mesin akses kontrol untuk mengatur jam berapa saja dan siapa saja yang dapat membuka atau mengakses pintu ruangan. Mesin ini dapat dihubungkan dengan layanan absensi berbasis internet (cloud) KitaCloud dan KitaServer. Dengan menghubungkan mesin dan layanan KitaCloud, Anda dapat mengakses data karyawan dan laporan absensi kapan saja dan di mana saja. Seperti mesin absensi lainnya, mesin ini juga mempunyai fitur USB Data Encryption untuk menjaga data absensi di mesin tetap valid, fitur SSQ (Self Service Query) untuk melihat data scan tanpa perlu mengakses menu mesin, fitur Schedule Bell untuk alarm pengingat waktu scan, serta tersedia EasyLink SDK untuk mengembangkan aplikasi yang terintegrasi dengan mesin absensi Fingerspot secara lebih mudah, praktis, dan instan serta juga dilengkapi dengan software Fingerspot Personnel. Anda dapat menangani jam kerja, laporan absensi, pengelolaan karyawan lebih baik dan profesional. Lebih dari itu, software Fingerspot Personnel juga menyediakan modul penggajian sederhana yang dapat Anda gunakan untuk menghitung gaji karyawan.Fitur: - Multi Koneksi, yaitu TCP/IP, RS485 dan USB Flashdisk untuk pilihan komunikasi yang fleksible. - Fitur akses kontrol : Pembatasan jam akses, door sensor, alarm dan antipassback. - Statik karyawan dan kehadirannya. - Reminder dan monitoring kontrak kerja karyawan yang akan berakhir. - Perhitungan cuti pribadi, cuti bersama, cuti normatif dan hutang cuti. - Pencatatan Izin Pribadi dan Izin Dinas. - Menangani jam kerja shift, non shift, jam kerja lewat tengah malam dan lembur. - Menangani tindakan indisipliner (keterlambatan, pulang awal, tidak scan presensi). - Menyediakan laporan per periode (harian, mingguan, bulanan dan tahunan) dan dalam multi format (txt, xls, html, xml, pdf). - Modul penggajian sederhana termasuk pengaturan nilai cuti uang cuti normatif. - Mendukung layanan data absensi berbasis internet KitaCloud.Com dan KitaServer. - Tersedia EasyLink SDK untuk pengembangan aplikasi.
    atribut:
    • Temperature (°C): 0-45
  18. HAFELE Magnetic Key White V2
    Mulai

    Rp329.900

    HAFELE Magnetic Key White V2
    atribut:
    • Area Of Application: For all types of doors with thickness of 16–25 mm, particularly suitable as child protection, the whatlock® magnetic key unlocks the latchbolt so that the door can be opened
    • Material: Plastic
    • Finish/Colour: White/blue
    • Version: with adhesive strips
    • Installation: For screw fixing or glue fixing
Daftar Harga magnetic lock Terbaru October 2026
HAFELE Magnet Opener with HolderRp159.900
SUGATSUNE Magnetic Catch with SwitchRp549.900
HAFELE Magnetic Lock System for Door V2Rp269.900
SDC Electromagnetic and Electromechanical LockRp12.999.900
Jantek Electromagnetic LockRp2.299.900
HAFELE Push Cathces Hole with MagneRp78.900
Paloma Magnetic Door Lock (Kunci Pintu Magnet)Rp799.900
IDEC Selector Switch with Key (Saklar Selektor Kunci)Rp179.900
Solution Finger Print & Access ControlRp3.999.900
SUGATSUNE Door Latch (Slot Pintu)Rp11.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)